Beli rs online di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Online UPS Proffesional Series 1P/1P
    Mulai

    Rp6.599.900

    PROLiNK Online UPS Proffesional Series 1P/1P
    Deskripsi:
    Input : - Nominal Voltage : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Input Voltage Range : 1. 55-150VAC or 110-300VAC (Based on load at 50% 2. 85-140VAC or 160-280VAC (Based on load at 100%) - Frequency Range : 40Hz to 70Hz - Power Factor : ≥ 0.99 @Nominal Voltage (100% load) Output - Output AC Voltage to : 100/110/115/120/127VAC or 200/208/220/230/240VAC - Voltage Regulation : ±1% -Frequency Range (Synchronized Range) : 47 to 53Hz or 57 to 63Hz - Frequency Range (Battery Mode) : 50Hz ±0.25Hz or 60Hz ± 0.3Hz - Current Crest Ratio : 3 : 1 - Harmonic Distortion : 1. Linear Load = to ≤3% THD 2. Non-Linear Load = ≤6% THD - Transfer Time : 1. AC Mode to Battery Mode = Zero 2. Inverter to Bypass = 4ms (Typical) - Waveform (Battery Mode) : Pure Sinewave Effciency - AC Mode : 88% - Battery Mode : 83%
    atribut:
    • Phase: Single phase with ground
  2. PROLiNK Online UPS Master Series 1P/1P
    Mulai

    Rp9.999.900

    PROLiNK Online UPS Master Series 1P/1P
    Deskripsi:
    Input - Voltage Range : 1. Low Line Transfer - 160VAC ±5% or 80VAC ±5% @ 100% Load - 110VAC ±5% or 50VAC ±5% @ 50% Load 2. Low Line Comeback - 175VAC ±5% or 85VAC ±5% @ 50% Load 3. High Line Transfer - 300VAC ±5% or 150VAC ±5% 4. High Line Comeback - 290VAC ±5% or 145VAC ±5% - Frequency Range : 40to70Hz - Power Factor Correction : = 0.99 @ nominal voltage (100%load) - Power Factor Correction : = 0.99 @ nominal voltage (100%load) Output - Output Voltage : 208/220/230/240VAC or 110/115/120/127VAC - Waveform (Battery Mode) : Pure Sinewave - Power Factor : 0.8 Indicators - LCD Panel : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level to : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1-1:2003, EN 62040-2:2006, EN 61000-2-2:2002, EN 61000-4
  3. LEXOS HP Online Series
    Mulai

    Rp41.999.900

    LEXOS HP Online Series
    atribut:
    • Input Voltage (V): When Load<70%: 115±5 to 295±5
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 240
    • Quantity x Capacity: 20x8.2Ah
    • Ampere Charge (A): 1
    • Dimensions (mm): 270x570x720
    • Temperature (°C): -25 to -40
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  4. PROLiNK Online UPS Master Series 1P/1P 2 in 1
    Mulai

    Rp12.999.900

    PROLiNK Online UPS Master Series 1P/1P 2 in 1
    Deskripsi:
    Input - Voltage Range : 1. Low Line Transfer - 80/70/60/55VAC ±5% or 160/140/120/110VAC ±5% #1 2. Low Line Comeback - 85/75/65/60VAC ±5% or 170/150/130/120VAC ±5% 3. High Line Transfer - 150VAC ±5% or 300VAC ±5% 4. High Line Comeback - 140VAC ±5% or 290VAC ±5% - Frequency Range to : 40to70Hz - Power Factor Correction : ≥ 0.99 @ nominal voltage (100%load) Output - Output Voltage : 110/115/120/127VAC or 208/220/230/240VAC - AC Voltage Regulation (Battery Mode) : ±1% - Frequency Range : 1. Synchronized Range - 47to53Hz or 57to63Hz 2. Battery Mode - 50Hz ±0.2Hz or 60Hz ±0.2Hz - Current Crest Ratio : 5:1 (max.) - Waveform (Battery Mode) : Pure Sinewave Indicators - LCD Panel to : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1:2008, EN 62040-2:2006, EN 61000-4-2:2009
  5. LEXOS UDC Online Series (EXT Battery)
    Mulai

    Rp11.999.900

    LEXOS UDC Online Series (EXT Battery)
    atribut:
    • Type: 3000
    • Capacity (W): 2700
    • Input Voltage (V): 115-295
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 72
    • Quantity x Capacity: External
    • Backup: Depends (Full Load), Depends (Half Load)
    • Ampere Charge (A): 4
    • Dimensions (mm): 191x428x337
    • Temperature (°C): 0 to -40
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  6. LEXOS UDC Online Series
    Mulai

    Rp6.299.900

    LEXOS UDC Online Series
    atribut:
    • Type: 1000
    • Capacity (W): 900
    • Input Voltage (V): When Load<70%: 115±5 to 295±5
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 36
    • Quantity x Capacity: 3x8.2Ah
    • Ampere Charge (A): 1
    • Dimensions (mm): 144x419x215
    • Temperature (°C): - 25 to -40
    • Back-up Time (minute): 5 (Full Load), 12 (Half Load)
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  7. LEXOS UDC Online Series
    Mulai

    Rp11.999.900

    LEXOS UDC Online Series
    atribut:
    • Type: 2000
    • Capacity (W): 1800
    • Input Voltage (V): When Load<70%: 115±5 to 295±5
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 72
    • Quantity x Capacity: 6x8.2Ah
    • Ampere Charge (A): 1
    • Dimensions (mm): 191x478x339
    • Temperature (°C): - 25 to -40
    • Back-up Time (minute): 8 (Full Load), 19 (Half Load)
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  8. LEXOS UDC Online Series
    Mulai

    Rp15.999.900

    LEXOS UDC Online Series
    atribut:
    • Type: 3000
    • Capacity (W): 2700
    • Input Voltage (V): When Load<70%: 115±5 to 295±5
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 96
    • Quantity x Capacity: 8x8.2Ah
    • Ampere Charge (A): 1
    • Dimensions (mm): 191x478x339
    • Temperature (°C): - 25 to -40
    • Back-up Time (minute): 5 (Full Load), 16 (Half Load)
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  9. LEXOS GP Online Series
    Mulai

    Rp46.999.900

    LEXOS GP Online Series
    atribut:
    • Input Voltage (V): 160-260
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: Pure Sinewave
    • Communication: RS232
    • Nominal Voltage (V): 192
    • Temperature (°C): 0 to -40
    • Back-up Time (minute): 10 (Half Load)
    • Power Factor : 0.8
    • Protection : Built in Isolation Transformer for Grounding, Overload Capacity, Lightning and Surge Protection, Short Circuit Protection, Built-in static electronic bypass switch
    • Sound Level (dBA): < 55
  10. LEXOS UDC Online Series (EXT Battery)
    Mulai

    Rp9.899.900

    LEXOS UDC Online Series (EXT Battery)
    atribut:
    • Type: 2000
    • Capacity (W): 1800
    • Input Voltage (V): 115-295
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 48
    • Quantity x Capacity: External
    • Backup: Depends (Full Load), Depends (Half Load)
    • Ampere Charge (A): 4
    • Dimensions (mm): 191x428x337
    • Temperature (°C): 0 to -40
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  11. LEXOS UDC Online Series (EXT Battery)
    Mulai

    Rp5.899.900

    LEXOS UDC Online Series (EXT Battery)
    atribut:
    • Type: 1000
    • Capacity (W): 900
    • Input Voltage (V): 115-295
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 24
    • Quantity x Capacity: External
    • Backup: Depends (Full Load), Depends (Half Load)
    • Ampere Charge (A): 4
    • Dimensions (mm): 141x361x215
    • Temperature (°C): 0 to -40
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  12. APC Easy UPS SRV RM 2000VA
    Mulai

    Rp13.999.900

    APC Easy UPS SRV RM 2000VA
    Deskripsi:
    High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: Basic UPS signalling RS-232 cable, CD with software, Rack Mounting brackets, USB cable, User Manual
    atribut:
    • Output Power Capacity (kW/kVA): 1.6/ 2.0
    • Rack Height: 2U
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • Cord Length (m): 1.48meters
    • Maximum Configurable Power (kW/kVA): 1.6 / 2.0
    • Battery Charge Power (W): 76
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 40 - 70
    • Interface Port (s): DB-9 RS-232, Smart-Slot, USB
    • Load Crest Factor: 0.12569444444
    • Maximum Height (mm): 86
    • Number of Power Cords: 1
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Surge Energy Rating (J): 600
    • Topology: Double Conversion Online
    • Transfer Time (ms): 4 (typical)
    • Typical Recharge Time (hour): 4
    • Waveform type: Sine Wave
  13. APC Easy UPS SRV RM 1000VA
    Mulai

    Rp7.299.900

    APC Easy UPS SRV RM 1000VA
    Deskripsi:
    High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 40 - 70
    • Load Crest Factor: 0.12569444444
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Surge Energy Rating (J): 600
    • Topology: Double Conversion Online
    • Waveform type: Sine Wave
  14. APC Smart-UPS RV
    Mulai

    Rp6.199.900

    APC Smart-UPS RV
    Deskripsi:
    APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Topology: Double Conversion Online
    • Input Frequency (Hz): 40 - 70
  15. APC Easy UPS SRV PM
    Mulai

    Rp19.999.900

    APC Easy UPS SRV PM
    atribut:
    • Nominal Input Voltage (V): 230
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 40 - 70
    • LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
    • LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
    • Load Crest Factor: 0.12569444444
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Surge Energy Rating (J): 600
    • Topology: Double Conversion Online
    • Waveform type: Sine Wave
  16. APC Symmetra LX 8kVA Scalable to 16kVA N+1 Ext. Run Tower 220/230/240V or 380/400/415V
    Mulai

    Rp309.999.900

    APC Symmetra LX 8kVA Scalable to 16kVA N+1 Ext. Run Tower 220/230/240V or 380/400/415V
    Deskripsi:
    Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Documentation CD, User Manual, Web/SNMP Management Card
    atribut:
    • Output Power Capacity (kW/kVA): 5.6/ 8.0
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230, 400 3PH
    • Maximum Configurable Power (kW/kVA): 11.2 / 16.0
    • Output Voltage Distortion: Less than 5% at full load
    • Other Output Voltages: 220, 240
    • Battery Slots Empty: 4
    • Extendable Run Time: 1
    • Included Battery Modules: 9
    • Input Frequency (Hz): 45 - 65 (auto sensing)
    • Input Power Factor at Full Load: 0.98
    • Input Total Harmonic Distortion: Less than 7% for full load
    • Interface Port (s): DB-9 RS-232, Smart-Slot
    • Load Crest Factor: up to 5 : 1
    • Maximum Output Current: 36
    • Other Input Voltages (V): 220, 240, 380, 415
    • Pre-Installed SmartSlot™ Cards: AP9631
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 7.5
    • Waveform type: Sine Wave
  17. APC Symmetra LX 4kVA Scalable to 8kVA N+1, 220/230/240V or 380/400/415V
    Mulai

    Rp149.999.900

    APC Symmetra LX 4kVA Scalable to 8kVA N+1, 220/230/240V or 380/400/415V
    Deskripsi:
    Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Documentation CD, Installation Guide, User Manual, Web/SNMP Management Card
    atribut:
    • Output Power Capacity (kW/kVA): 2.8/ 4.0
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230, 400 3PH
    • Maximum Configurable Power (kW/kVA): 5.6 / 8.0
    • Output Voltage Distortion: Less than 5% at full load
    • Other Output Voltages: 220, 240
    • Battery Slots Empty: 1
    • Extendable Run Time: 1
    • Included Battery Modules: 1
    • Input Frequency (Hz): 45 - 65 (auto sensing)
    • Input Power Factor at Full Load: 0.98
    • Input Total Harmonic Distortion: Less than 7% for full load
    • Interface Port (s): DB-9 RS-232, Smart-Slot
    • Load Crest Factor: up to 5 : 1
    • Maximum Output Current: 18
    • Other Input Voltages (V): 220, 240, 380, 415
    • Pre-Installed SmartSlot™ Cards: AP9631
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
  18. APC Symmetra LX 8kVA Scalable to 16kVA N+1 Tower, 220/230/240V or 480/400/415V
    Mulai

    Rp199.999.900

    APC Symmetra LX 8kVA Scalable to 16kVA N+1 Tower, 220/230/240V or 480/400/415V
    Deskripsi:
    Highly available single phase UPS features redundant and scalable double-conversion on-line power protection Includes: CD with software, Documentation CD, Installation Guide, User Manual, Web/SNMP Management Card
    atribut:
    • Output Power Capacity (kW/kVA): 5.6/ 8.0
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230, 400 3PH
    • Maximum Configurable Power (kW/kVA): 11.2 / 16.0
    • Output Voltage Distortion: Less than 5% at full load
    • Other Output Voltages: 220, 240
    • Battery Slots Empty: 2
    • Extendable Run Time: 1
    • Included Battery Modules: 2
    • Input Frequency (Hz): 45 - 65 (auto sensing)
    • Input Power Factor at Full Load: 0.98
    • Input Total Harmonic Distortion: Less than 7% for full load
    • Interface Port (s): DB-9 RS-232, Smart-Slot
    • Load Crest Factor: up to 5 : 1
    • Maximum Output Current: 36
    • Other Input Voltages (V): 220, 240, 380, 415
    • Pre-Installed SmartSlot™ Cards: AP9631
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
Daftar Harga rs online Terbaru October 2026
PROLiNK Online UPS Proffesional Series 1P/1PRp6.599.900
PROLiNK Online UPS Master Series 1P/1PRp9.999.900
LEXOS HP Online SeriesRp41.999.900
PROLiNK Online UPS Master Series 1P/1P 2 in 1Rp12.999.900
LEXOS UDC Online Series (EXT Battery)Rp11.999.900
LEXOS UDC Online SeriesRp6.299.900
LEXOS UDC Online SeriesRp11.999.900
LEXOS UDC Online SeriesRp15.999.900
LEXOS GP Online SeriesRp46.999.900
LEXOS UDC Online Series (EXT Battery)Rp9.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)